Beli eraser faber castell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Faber Castell Eraser Dust FreeDeskripsi:-Tidak meninggalkan kotoran sisa hapusan, -Dapat menghapus pensil hitam dengan sempurna, -Tidak beracun dan aman untuk anak-anak, -Kertas pembungkus untuk menjaga kebersihan penghapus.
- Faber Castell Grip EraserDeskripsi:The quality of an eraser and using the correct eraser are crucial for optimum results. Basically, two different materials are used to make erasers: rubber and plastic. All rubber erasers and the majority of the plastic erasers made by Faber-Castell are PV
- Pilot Mechanic Pencil (Pensil Mekanik)atribut:
- Color: Assorted Color
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- Faber Castell Mechanical Pencil (Pensil Mekanik)atribut:
- Tip Size (mm): 0.7
- Staedtler Eraser Rasoplatstatribut:
- Color: White
- Faber Castell Pencil Lead Superfine (Isi Pensil Mekanik)Deskripsi:The super polymer fine leads are extra break-resistant and deep black. Clean and easy refilling with the aid of practical refill tool.Super-Polymer fine leads, 0.5 mm, for all popular mechanical pencils
- Faber Castell Graphite Pencil Castell 9000Deskripsi:Graphite pencil Castell 9000 2B :-Castell 9000 - a genuinely classic pencil - was launched by Count Alexander von Faber-Castell in 1905. Its quality and finely graduated degrees of hardness have made it a firm favourite with artists and illustrators. Its lead is fully bonded with the wood surround and is therefore particularly break-resistant. The Castell 9000 is available in 16 different degrees of hardness, making it the ideal pencil for all technical and artistic applications.Product Details :-Top-quality graphite pencil for writing, drawing and sketching-Environmentally safe water-based coating-Extra break-resistant due to SV bonding-Degree of hardness: 2B-Available in 16 degrees of hardnessatribut:
- Size: 2B
- monotaro Eraser (Penghapus)Deskripsi:A pack of 5 deals Office work etc.atribut:
- Color: White
- Dimensions (mm): 43x17.5x11.5
- Material: PVC (vinyl chloride)
- Staedtler Pensil Kayu Mars Lumograph 2BDeskripsi:Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forestsatribut:
- Lead Size: 2B
Daftar Harga eraser faber castell Terbaru March 2026
| Faber Castell Dust - Free Eraser Small | Rp1.900 |
| Faber Castell Eraser Dust Free | Rp9.900 |
| Faber Castell Colour Eraser | Rp2.900 |
| Faber Castell Eraser Motif | Rp4.900 |
| Faber Castell Grip Eraser | Rp7.900 |
| Joyko Penghapus | Rp2.900 |
| Pilot Mechanic Pencil (Pensil Mekanik) | Rp19.900 |
| NACHI TAPE Isolasi Bening (Selotip) | Rp199.900 |
| Mitsubishi Pencil (Uni-Ball) Eraser Boxy (Penghapus) | Rp8.900 |
| Faber Castell Eraser EBTA & SPMB | Rp15.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P101523644-1.jpg)
/P103023504-1.jpg)
%20Eraser%20Boxy%20(Penghapus)/P101546636-1.jpg)

/P103057583-1.jpg)



/P101545707-2.jpg)


/mvP101560823-4.jpg)